Safety knife Martor Secumax 350 350001.02
Safety knife Martor Secumax 350 35000102
KNIFE-MARTOR-SECUMAX-350-350001.02
Art.-no. 1971000091
EAN 4061975681928
Register and access more than 75 000 products
More fun at work? Give it a try.
With the SECUMAX 350, versatility, comfort and maximum safety go hand in hand. The SECUMAX 350 is a real multi-talent and comes complete with an innovative blade change method. It can cut all common materials – from film to plastic strapping and 2-ply cardboard. It also scores adhesive tape with ease. And on top of all this, it feels so good to hold that you won't want to put it down.
- Installed blade: 3550
Datasheets(X)
Blade length | 154 mm |
Blade width | 12 mm |
Material of handle | Plastic glass fibre reinforced |