Safety knife Martor Secumax Opticut 437.00
Safety knife Secumax Opticut 43700 Martor
SECUMAX-MARTOR-OPTICUT-437.02
Register and access more than 75 000 products
Glides over the material. And straight through the middle.
For "push" cuts.
Are you looking for a film and foam knife that cuts even harder and stronger films effortlessly? And is not afraid of stubborn foam? Then the SECUMAX OPTICUT is the optimal solution for you. Its Teflon-coated metal sliding foot not only makes it extremely abrasion-resistant, but it also moves along the substrate with particular ease.
- Installed blade: 37040
Datasheets(X)
Blade length | 112 mm |
Blade width | 19 mm |
Material of handle | Plastic |