Safety knife Martor Secunorm 525 52500410
SAFEKNFE-MARTOR-SECUNORM-525-52500410.02
Art.-no. 1971006917
EAN 4062856619818
Register and access more than 75 000 products
User-friendly: Large slider, very safe and easy blade change (including magnet
High working safety thanks to automatic blade retraction
Datasheets(X)
- Cardboard: Up to 3 layers
- Winding, stretch, shrink wrap
- Plastic strapping
- Adhesive tape
- Rubber
- PVC flooring
Length | 143 mm |
Cutting edge length | 21 mm |
Blade width | 17 mm |
Thickness of blade | 31 mm |
Material of handle | Aluminium |