Welcome to Würth Finland For trade customers only

Safety knife Martor Secunorm Mizar 125001.02

Safety knife Martor Secunorm Mizar 12500102
SECUNORM-MARTOR-MIZAR-125001.02

Art.-no. 1971000057

EAN 4061975681775

-
Safety knife Martor Secunorm Mizar 125001.02

Art.-no. 1971000057

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Double lock knife with automatic blade retraction for all normal cutting work.

Your lever for greater performance.


The comfortable SECUNORM MIZAR is your entry into the world of high-quality double lock knives. Instead of a slider, it has a smooth lever for operating the blade. It is particularly versatile and efficient – it can be used for all common cutting materials thanks to the high cutting depth. And for a wide range of cutting types thanks to its perfect handling.


  • Installed blade: 5232
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

139 mm

Blade width

15.6 mm

Material of handle

Plastic glass fibre reinforced

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information