Safety knife Martor Secupro 625
Safety knife Martor Secupro 625
KNIFE-MARTOR-SECUPRO-625-625001002
Art.-no. 1971000152
EAN 4061975682345
Register and access more than 75 000 products
Long lever. Long blade. Long-term satisfaction.
With rounded trapezoidal blade.
The SECUPRO 625 is at the forefront of our ergonomic double lock knives. Its standard is clear: premium. It combines the things professional users want: an aluminium handle. A smooth lever to trigger the blade. A particularly high cutting depth in combination with fully automatic blade retraction. Convenient blade change. And on top of all this, the secure feeling of holding a high-end tool.
- Installed blade: 60099
Datasheets(X)
Blade length | 154 mm |
Blade width | 22 mm |
Material of handle | Aluminium |