Welcome to Würth Finland For trade customers only

Safety knife Martor Secupro Merak 124001.02

Safety knife Secupro Merak 12400102 Martor
KNIFE-MARTOR-SECUPRO-MERAK-124001.02

Art.-no. 1971000056
EAN 4061975681768

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Double lock knife with fully automatic blade retraction for all normal cutting work.

Safety, comfort? It's all under (double) control!


The SECUPRO MERAK is a practical double lock knife with fully automatic blade retraction. The "little brother" of the SECUPRO MARTEGO was designed with one thing in mind: you. This is because the light and consistently user-friendly SECUPRO MERAK makes your work especially safe and reduces fatigue. What's more: Thanks to the low cutting depth, your products are also very well protected. No matter what kind of material you are cutting.


  • Installed blade: 92
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Blade length

128 mm

Blade width

18 mm

Material of handle

Plastic glass fibre reinforced

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information