Welcome to Würth Finland For trade customers only

Safety knife S1

SAFEKNFE-S1-(REINFD 2C)-TRIGGERHNDL

Art.-no. 071566 012

EAN 4099618316937

-
Safety knife S1

Art.-no. 071566 012

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Reinforced, ergonomic handle and trigger, light weight but durable.
• Locking button provides safe storage and prevents accidental injury.
• Toolless and quick-change blades.
• Handle and trigger made of reinforce nylon plus fibre glass.
• Maximum blade out: 22 mm.
• Compatible blade: Trapezoid blade(0.6 x 60 mm).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

145 mm

Handle width

60 mm

Cutting edge length

22 mm

Blade length

60 mm

Blade width

18.5 mm

Thickness of blade

0.6 mm

Material of handle

Plastic glass fibre reinforced

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Trapezoidal blade in dispenser

BLDE-KNFE-TRAPEZE

Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks
x 10 pcs
Bi-metal blade

BLDE-KNFE-TRAPEZE-BIMETAL-61MM

The bi-metal makes it almost unbreakable
x 10 pcs
Trapezoid blade, black

BLDE-KNIFE-TRAPEZIUM-BLACK

Extremely sharp blade for precise cutting
x 10 pcs
Hooked blade in dispenser

BLDE-KNFE-(071566 01)-HOOK

For general and heavy-duty cutting work on floor coverings and similar materials
x 10 pcs
Trapezoidal blade, rounded

BLDE-KNFE-TRAPEZIUM-ROUNDTIP

Sharp and precise cutting, safer to use thanks to rounded tips
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Bi-metal blade

BLDE-KNFE-TRAPEZE-BIMETAL-61MM

The bi-metal makes it almost unbreakable
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information