Welcome to Würth Finland For trade customers only

Safety lock, protected 38 mm Abus

Lockout Padlock Alloy, st. shackle w. PVC coating
PADLOK-ALLOY-SHKL-ST-PVCCOAT-BLUE-38MM

Art.-no. 9501006905

EAN 4062856459407

-
Safety lock, protected 38 mm Abus

Art.-no. 9501006905

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Aluminium safety lock with composite protected steel handle
  • Can also be used in electrical applications

  • Suitable for use with all locking products

  • Internal dimensions of the arm 38 x 20 mm, diameter 6 mm

  • Colours include black, blue, orange, red, yellow, green

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bracket diameter (10)

6.5 mm

Colour (20)

Blue

Housing width (30)

40 mm

Housing thickness (40)

20 mm

Material of padlock shackle (50)

Steel

Material of housing (60)

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information