Safety lock, protected 38 mm Abus
Lockout Padlock Alloy, st. shackle w. PVC coating
PADLOK-ALLOY-SHKL-ST-PVCCOAT-RED-38MM
Register and access more than 75 000 products
- Can also be used in electrical applications
- Suitable for use with all locking products
- Internal dimensions of the arm 38 x 20 mm, diameter 6 mm
- Colours include black, blue, orange, red, yellow, green
1 Year Warranty
on issues of material and production
Datasheets(X)
Bracket diameter (10) | 6.5 mm |
Colour (20) | Red |
Housing width (30) | 40 mm |
Housing thickness (40) | 20 mm |
Material of padlock shackle (50) | Steel |
Material of housing (60) | Aluminium |