Welcome to Würth Finland For trade customers only

Safety lock protected 75 mm red Abus

Lockout Padlock Alloy, steel shackle with PVC 75mm
PADLOK-ALLOY-SHKL-ST-PVC-RED-75MM

Art.-no. 9501006903

EAN 4062856459391

-
Safety lock protected 75 mm red Abus

Art.-no. 9501006903

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Aluminum safety lock, with composite protected steel shank
  • Can also be used in electrical applications

  • Suitable for use with all locking products

  • Internal dimensions of the frame 75 x 20 mm, diameter 6 mm

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bracket diameter (10)

6.5 mm

Colour (20)

Red

Housing width (30)

40 mm

Housing thickness (40)

20 mm

Material of padlock shackle (50)

Steel

Material of housing (60)

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information