Welcome to Würth Finland For trade customers only

Safety outlet 3 socket

3-way coupling with spring cover
CUPL-RBR-SAFEPLGBOX-3WAY-230V-16A

Art.-no. 0969307303

EAN 6430054510172

-
Safety outlet 3 socket

Art.-no. 0969307303

-
Quantity
PU
x 5 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A multiple socket outlet for heavy use for indoor and outdoor use.


Can be attached to a 3x2.5mm2 rubber cable.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal current

16 A/AC

Nominal voltage

230 V/AC

IP protection class

IP 54

Max. cable diameter

15 mm

Design

3 16 A/230 V grounding-contact sockets

Material

Thermoplastic elastomer/rubber

Colour

Black, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information