Welcome to Würth Finland For trade customers only

Safety plug natural rubber ABL

Safety plug natural rubber ABL
PLG-SAFE-SKT-SHTZKONT-ATTCH-RBR-250V-16A

Art.-no. 9501016925
EAN 4011721188683
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal current

16 A

Nominal voltage

250 V

IP protection class

IP 44

Material

Rubber/PA

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information