Welcome to Würth Finland For trade customers only

Safety shoe SOLAR

Safety shoe S1P Solar
SAFESH-S1P-SOLAR-WHITE/RED-SZ36

Art.-no. M416164036

EAN 4061975168269

-
Safety shoe SOLAR

Art.-no. M416164036

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Extremely lightweight and comfortable safety shoe with a Phylon midsole

Toe guard


Aluminium



Nail guard


Textile PTC



Midsole


Phylon



Outer sole


Nitrile rubber offers good friction, can handle heat



Insole


Insole can be changed



Sizes


36 to 47



Degree of protection


EN ISO 20345:2011 S1P SRC HRO ESD

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White, Grey

Size

36

Material of shoes upper

Textile

Safety category

S1P

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information