Welcome to Würth Finland For trade customers only

Safety shoes Jalas 1718 Zenit Easyroll

Safety boots S3 Jalas 1718 Zenit Easyroll
SAFEBOOT-S3-JALAS-(ZENIT-EASYROLL)-SZ41

Art.-no. 5357191410

EAN 6408487501722

-
Safety shoes Jalas 1718 Zenit Easyroll

Art.-no. 5357191410

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ankle boots for year-round use with the BOA® Fit System mechanism

Toe guard


Aluminium


Penetration-resistant sole


Steel


Sole


RPU outsole


Insole


FX2 supreme


Lining


Polyester polyamide


Degree of protection


EN ISO 20345:2011, S3 SRC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

41

Material of shoes upper

PUR-coated leather

Safety category

S3

Foot width

Normal wide

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

REPAIR-SET-BOA-(M4-MID/HIGH/BOOT)-3PCS

x 1 pcs

REPAIR-SET-BOA-(M3-MID/HIGH/BOOT)-3PCS

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information