Welcome to Würth Finland For trade customers only

Sanding belt support

Sanding belt support, others
SNDBLSPRT-RBR/ST-13X25X6

Art.-no. 9501014597

EAN 4007220267394

-
Sanding belt support

Art.-no. 9501014597

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (d1)

13

Shank diameter (d2)

6 mm

Length (l2)

25 mm

Max. rotation speed

44000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information