Welcome to Würth Finland For trade customers only

Sanding disc, nylon fleece

Sanding disc, nylon fleece, others
SNDDISC-DEBURR-FINISH-ROLOC-6C-MED-D51MM

Art.-no. 5M65082

EAN 4062856355303

-
Sanding disc, nylon fleece

Art.-no. 5M65082

-
Quantity
PU
x 15 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

51 mm

Colour

Grey blue

Grid size

Medium

Max. rotation speed

22100 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information