Sanding disc, semi-flexible, Multi
Grinding disc half-flexible Multi
SNDDISC-SP-CE-TH3,0-BR22,23-D125MM
Art.-no. 0665191253
EAN 4046777928358
Register and access more than 75 000 products
Application areas
Steel, stainless steel (INOX), NE metals (copper, brass, bronze, aluminium).
Properties
Thanks to the modified waffle structure, chips are removed even more effectively and the build-up of heat is avoided. Due to the low weight and flexible design, the disc runs smoothly, with less noise and reduced vibrations.
Benefits
- No support plate required
- Suitable for use in several materials
- New waffle design (cool grinding)
- Suitable for curved surfaces
- Simple application
- High cutting ability
- Long service life
- No discolouration of material
Datasheets(X)
Diameter | 125 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 12200 rpm |