Sanding roll film Mirka Galaxy Multifit
GRNDROLL-MIRKA-FY6BJ06212-70MM-P120
Art.-no. 1971013534
EAN 4099619883162
Register and access more than 75 000 products
The blue ceramic abrasive grain remains permanently sharp, as it is designed to fracture during application, producing a self-sharpening effect. Mirka® Galaxy uses the new Mirka Multifit concept - thanks to optimal hole placement, the abrasive can be used on any tool without the need for specific alignment. The Multifit hole pattern creates the perfect balance of long service life and effective dust extraction. The Mirka® Galaxy series features a polyester film support material with coating and is available in all grain sizes from coarse 40 grain to fine 2000 grain. Mirka® Galaxy is the ideal all-round product and can be used on both soft and hard surfaces.
Datasheets(X)
Width | 70 mm |
Length | 10 m |
Grid size | 120 |
Backing material | Polyester |
Material of abrasive medium | Ceramic / aluminium oxide |
Adhesive system | Hook and loop |
Hole pattern | Multiple perforations |