Sanding roller grid/net Mirka Abranet Ace HD
Sanding roll grid/net Mirka Abranet ACE HD
SANDROLL-MIRKA-AH5BY001403R-115X10M-P40
Art.-no. 1971006960
EAN 6416868255997
Register and access more than 75 000 products
Abranet Ace HD with ceramic grain is durable and resilient. The robust net structure is resistant to wear and tearing. The product is ideal for demanding applications. The improved net increases the service life of the sanding disc and enables a faster sanding process.
Abranet Ace HD, designed for dust-free sanding, is available with grain sizes P40, P60, P80 and P120.
Datasheets(X)
Width | 115 mm |
Colour | Brownish |
Grid size | 40 |
Length | 10 m |
Material | PA - Polyamide |