Sanitary cleaner ECOLINE
Sanitary cleaner ECOLINE
SANICLNR-ECOLINE-1LTR
Register and access more than 75 000 products
- Acidic cleaner for daily maintenance cleaning in the sanitation sector.
- Quickly and easily removes lime-, urine- and boiler scale, rust, cement residues, grease and oil contamination, and lime soap residues.
- Protects materials such as chrome, aluminium, porcelain, plastic, acid-resistant tiles and enamel.
- Free from hydrochloric acid, nitric acid and sulphuric acid.
- Surfaces are left with a clean, lime-free, streak-free appearance and shine.
Our products featuring the EU Ecolabel label are resource-conserving and environmentally friendly. The EU Ecolabel label certifies the use of sustainable resources and defines clear requirements for environmentally friendly processes throughout production.
Do not use on hot surfaces. Not suitable for non-acid-resistant wall and floor coverings, e.g. marble and enamelled bathtubs, which do not comply with the DIN standard.
Not suitable for acid-sensitive surfaces such as marble and enamelled bathtubs. In case of doubt, test for material compatibility in an inconspicuous location. Rinse treated surfaces with water after cleaning.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
For all washable, acid-resistant materials such as chrome fixtures, sinks, toilet bowls, acid-proof enamel, acid-proof wall and floor coverings, anodised window frames, glass, plastic, stainless steel.
For cleaning fittings, toilets and sinks – dilute 1:1, leave to act, rinse and dry. For wall tiles and floor surfaces, apply approx. 10–20 ml on 10 l of up to 30°C hot water. For absorbent coverings and jointing materials, pre-wet surfaces – leave to act briefly, rinse with water. Do not use on hot materials.
Contents | 1 l |
Container | Bottle |
Smell/fragrance | Perfumed |
Colour | Red |
Chemical basis | Water tenside |
pH value / conditions | 2.85 / at 20°C |
Density/conditions | 1.0300 g/cm³ / at 20°C |
Shelf life from production/conditions | 36 Month / at 15°C to 25°C |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |
Sustainability | Resources |