Satin-finish wheel brush Crimped stainless steel with hole
Stainless steel brush
BRSH-SST-SATNFINR-100X70X19MM
Register and access more than 75 000 products
- Increased stability during brushing
- Crimped wire bristles support each other
- Uniform and consistent machining results due to uniform bristle arrangement
- For use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Can be used on all standard stationary drive machines and bench grinders thanks to variable bore diameters.
- Always wear safety goggles and safety gloves when working with machine brushes!
Datasheets(X)
Deburring, cleaning and removal of oxide layers and paints
Diameter x width x drill hole | 100 x 70 x 19 mm |
Max. rotation speed | 8000 rpm |
Material of wire | Stainless steel |
Design | Corrugated |
Wire diameter | 0.2 mm |
Suitable for satin finisher (point system) | 4 of 4 points |
Aggressiveness | Middle |
EN standard | 1083-2 |