Scaffold Jumbo 178
Flap and mobile scaffolding Jumbo
SCFLD-FLP/ROLL-(JUMBO 178)-ALU-H180CM
Register and access more than 75 000 products
- Various ways to assemble for different purposes
- Easy to make higher in order to reach the optimal working height
Datasheets(X)
Material | Aluminium |
Surface of the platform | 0 - not applicable |
Scaffold length | 183 cm |
Scaffold width | 76 cm |
Max. scaffold height | 180 cm |
Platform length | 178 cm |
Platform width | 60 cm |
Load capacity | 200 kg |
Transport dimension | 180 x 90 x 30 cm |