Scaffold Jumbo 178 SKT
Flap and mobile scaffolding with steps
SCFLD-FLP/ROLL-JUMBO-178SKT-ALU-H185CM
Register and access more than 75 000 products
Datasheets(X)
Material | Aluminium |
Surface of the platform | 0 - not applicable |
Scaffold length | 184 cm |
Scaffold width | 75 cm |
Max. scaffold height | 185 cm |
Platform length | 178 cm |
Platform width | 60 cm |
Load capacity | 200 kg |
Transport dimension | 190 x 80 x 40 cm |