Welcome to Würth Finland For trade customers only

Scotch-Brite™ non-woven tape DF-BL

SNDBL-FLC-DF-BL-CRS-10X330MM-7100219018

Art.-no. 5M02000127

EAN 4054596773509

-
Scotch-Brite™ non-woven tape DF-BL

Art.-no. 5M02000127

-
Quantity
PU
x 25 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Non-woven tape with low stretch backing for finishing work with pneumatic filing belt machine
  • Especially suitable for applications with greater loads

  • Working speeds of up to 30m/s

  • Thin, aggressive and flexible design with fabric backing for low belt elongation

  • Reduction in the roughness depth
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring, matting and finishing of all stainless steel and steel components, removing tempering colour, applying a defined finish even over large surfaces, reducing the roughness depth, various applications including on wood and plastics

Width x length

10 mm x 330 mm

Colour

Brown

Grid size

Coarse

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information