Welcome to Würth Finland For trade customers only

Screw anchor Dome TX30 ZN WIP W-BS Compact

Concrete screw W-BS Compact WIP
CONCSC-(W-BS/COMPACT)-TX30-6X28-5PCS

Art.-no. 2499929028

EAN 4056807905938

-
Screw anchor Dome TX30 ZN WIP W-BS Compact

Art.-no. 2499929028

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Multiple attachment in non-load-bearing systems in cracked and non-cracked concrete. A very low drill hole depth means reinforcements are not required.

Quick and easy mounting


Can be mounted by hand



Push-through installation



Quick, cost-effective installation

Notice
  • We recommend installing the W-BS Compact manually using a screwdriver.

  • If you are using a cordless screwdriver, we recommend performing five preliminary tests to ensure the correct cordless screwdriver setting and to prevent overtightening of the W-BS Compact. We recommend that you start the cordless screwdriver at the lowest torque setting and increase as necessary.

  • Do not use a tangential impact drill driver for installation.
  • ETA-15/0091 serial fastenings to non-load-bearing concrete structures

  • Fire classification: R30, R60, R90, R120; Technical Report TR020
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For multiple attachment in non-load-bearing structures in accordance with European Technical Approvals


  • E.g.: assembly rails, nonius hangers, etc.

  • In cracked and non-cracked concrete ≥ C20/25


W-BS Compact (zinc-plated steel) can only be used indoors in dry conditions

Anchor size

6 mm

Thread diameter

77 mm

Anchor length (l)

28 mm

Head type

Pan head

Max. attachment height (t fix)

1 mm

Internal drive

TX30

Nominal drill-bit diameter (d 0)

6.0 mm

Drill hole depth (h 1)

28 mm

Surface

Zinc plated

Material

Steel

Minimum component thickness (h min)

80 mm

Effective anchoring depth (h ef)

25 mm

Through-hole in the component to be connected (d f)

8.0 mm

Drill cutting diameter (d cut)

6.4 mm

including:
5 x

ANC-(W-BS/P-COMPACT)-TX30-(A2K)-3-6X28

Description: Easy to install using a cordless screwdriver. Avoids hitting reinforcement due to very low embedment depth. For concrete, with pan head, zinc-plated steel
Quantity: 5 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information