Welcome to Würth Finland For trade customers only

Screw anchor round head ZN TX30 WIP W-BS/S

Screw anchor W-BS type P, flat head WIP
CONCSCR-(W-BS/P)-(A2K)-TX30-5X40-5PCS

Art.-no. 2499929145

EAN 4056807905860

-
Screw anchor round head ZN TX30 WIP W-BS/S

Art.-no. 2499929145

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Individual attachment in cracked and non-cracked concrete. Multiple attachment in concrete and hollow-core pre-stressed concrete ceilings.

Extremely flexible to use


Three fixing depths (sizes 6-14) and many various gauges


  • High load-bearing capacity

  • Low axial and edge clearance due to very low expansion effect

  • Very quick and easy installation

  • Minimal force required for installation

  • Can be loaded instantly – no waiting
Notice

Installation using a suitable impact screwdriver.


ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (size 6)



ETA-16/0128 for multiple attachment


Concrete (sizes 5 and 6)


Hollow-core pre-stressed concrete ceilings (size 6)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Individual attachment size 6:


Standard concrete C20/25-C50/60 (cracked and non-cracked concrete)



Multiple attachment sizes 5 and 6:


For anchoring non-load-bearing systems in non-cracked and cracked concrete



For attachment in hollow-core pre-stressed concrete ceilings, size 6



Optimal head geometry, suitable for attachment for example in


assembly rails, railings, metal profiles, fasteners and wooden structures



Can be used in concrete< C20/25 and in pressure-resistant natural stone (without approval)



W-BS/S (zinc-plated steel) approved for use in dry indoor areas

Anchor size

5 mm

Anchor length (l)

40 mm

Attachment height (t fix 1)

5 mm

Thread diameter

6.5 mm

Nominal drill-bit diameter (d 0)

5.0 mm

Drill hole depth (h 1.1)

40 mm

Embedding depth (h nom1)

35 mm

Material

Steel

Surface

Zinc plated

Head diameter

14 mm

Through-hole in the component to be connected (d f)

7.0 mm

Head type

Pan head

including:
5 x

CONCSCR-(W-BS/P)-(A2K)-TX30-5-5X40

Description: Ideal for fastening mounting rails, panel materials or fire-protection panels, zinc-plated steel
Quantity: 5 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information