Welcome to Würth Finland For trade customers only

Screw, cylinder head w. hex-lobular driv

SCR-ISO14579-8.8-TX45-ZNNI8/FN/T2-M8X16

Art.-no. 0933442013

EAN 4061338391907

-
Screw, cylinder head w. hex-lobular driv

Art.-no. 0933442013

-
Quantity
PU
x 500 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

16 mm

Material

Steel

Property class

8.8

Surface

Zinc nickel

Internal drive

TX45

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information