Screw, hex. head with flange
Screw, hex. head with flange, others
SCR-HEX-FLG-DIN6921-10.9-(A2C)-M20X70
Register and access more than 75 000 products
Datasheets(X)
Length (l1) | 70 mm |
Standards | DIN 6921 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated yellow |
External drive (s1) | WS27 |