Screw, hexagon head full fine thread
Screw, hexagon head full fine thread, others
SCR-DIN961-10.9-WS36-(A2K)-M24X2,0X55
Register and access more than 75 000 products
Datasheets(X)
Length (l1) | 55 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
External drive (s1) | WS36 |
Pitch | 2 mm |