Welcome to Würth Finland For trade customers only

Screw retainer, soft

SCRRTNR-DOS-LOWSTRENGTH-50G

Art.-no. 0893222050

EAN 4045989484232

-
Screw retainer, soft

Art.-no. 0893222050

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Threadlockers ensure joint integrity and prevent parts from loosening due to vibration and impact.

Soft threadlocker ensures secure joints and prevents loosening due to vibration and impact. Excellent heat resistance ensures reliable performance even in demanding conditions. Joints can be reopened when necessary.



  • Fastening, securing and sealing of threaded joints.

  • Threadlockers prevent loosening due to vibration and impact

  • Joints can be disassembled if needed

  • Excellent heat resistance
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Screws, nuts, threaded sleeves, threaded rods and locking screws.

Chemical basis

Dimethacrylic acid ether

Colour

Purple red

Min./max. processing temperature

5 to 40 °C

Min. flashing point

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information