Screw shank coil nails 0° plastic bound, clear
RDMGNL-SCR-PL-PLACOLTD-0DGR-2,5X50MM
Art.-no. 5090282550
EAN 4065746623278
Register and access more than 75 000 products
0° plastic-collated coil nail is an excellent and therefore popular nail type. Würth 0° nails are compatible with other nailers using corresponding nails (e.g. Paslode, former Duo-Fast, TJEP, Senco etc.).
When using plastic collated nails, no wire or paper collation enters the workpiece; instead, the used strip is ejected from the nailer. During nailing, no unpleasant residue from the collation is thrown towards the user’s face or arms. As an exterior cladding nail, this nail type is known to be unmatched (ensure correct coating selection according to use class).
- Bright nail = use class 1
- Formwork, wooden packaging, indoor nailing
- Nailers using 0° plastic collated nails
Datasheets(X)
- Nailing in the interior
- Fashion
- Temporary fixtures
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 5.7 mm |
Material | Steel |
Surface | Uncoated |
Design | Twisted shape, 0° straight |
Number per pallet | 263250 PCS |
RoHS-compliant | Yes |
Number of pieces per roll | 325 PCS |