Screw-type hose connector 45° air trunking
Central lubrication, pipe con., 45 degree arc
FITT-CENTLUB-W.THRD-45DGR-D4-4,1X8,75
Art.-no. 5973101915
EAN 4062856609826
Register and access more than 75 000 products
The pipe part of the connector is smooth and compatible with DIN 2353 pipe connectors.
The hose spindle contains a plug.
- When tightening the connector, the plug is pressed against the inner edge of the hose
- Only part of the plug is pushed inside the hose, not the whole spindle
The connector is only compatible with the specific sleeve.
- The spindle thread is only compatible with certain sleeves
Sturdy and secure connection with hand tools.
- Assembly and repair possible under field conditions
Datasheets(X)
First, attach the sleeve to the hose. Then, attach the connector to the sleeve-hose combination.
Finally, tighten with a wrench.
Hose inner diameter in inches | 0.161 in |
Nominal diameter | 4.1 mm |
Length | 15 mm |
Min./max. external diameter | 7.9-8.6 mm |