Welcome to Würth Finland For trade customers only

Screws for replaceable insert die-sinking cutter GWS 12

CTR-CS-SCR-D12-16130210

Art.-no. 1970912948

-
Screws for replaceable insert die-sinking cutter GWS 12

Art.-no. 1970912948

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packing unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247102884

Clamping screw size

M5 x 9.1 mm

Internal drive of screw

TX20

Tightening torque

4 Nm

Harmonized System Code

73181568

Gross Weight

0.001 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information