Welcome to Würth Finland For trade customers only

Sealant remover

Sealant remover
SEALREM-400ML

Art.-no. 0893100006

EAN 4056807547107

-
Sealant remover

Art.-no. 0893100006

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Removes sealing materials, adhesives, paints etc. in just minutes

Stable


No run-off on vertical surfaces

Notice
  • Protect painted surfaces

  • Check compatibility before use

  • Not suitable for delicate plastics, PVC and synthetic materials

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Wide range of uses on metal, wood, glass, ceramic, polyethylene and polypropylene

Instructions
  • Shake can well

  • Spray surface and leave to take effect for 5-10 mins

  • Process surface with a suitable tool

Contents

400 ml

Colour

White (base material)

Chemical basis

Xylene

pH value

7

Density/conditions

0.87 g/cm³ / at 20°C

Shelf life from production

2 Years

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

FLSCPR-DI-L260MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information