Welcome to Würth Finland For trade customers only

Sealing and protective plug set 48 pieces

BRAN/PLG-SET-VEH-48PCS

Art.-no. 1952004375

EAN 4068362301926

-
Sealing and protective plug set 48 pieces

Art.-no. 1952004375

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Comprehensive set with 48 pieces of sealing and protective plugs for versatile applications and reliable protection

Secure sealing of vehicle lines


  • Versatile application for fuel, pressure and vacuum lines

  • Ideal for temporarily sealing lines during repairs and parts exchange

  • Colour-coded plug pairs for quick identification and simple application

  • Delivered in a practical plastic box for organised storage and safe transport

  • Meets the quality requirements of leading car manufacturers


Scope of delivery


  • 12x sealing plug dia. 3.21

  • 8x sealing plug dia. 4.71

  • 2x sealing plug dia. 7.8

  • 6x sealing plug dia. 11.7
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for use in industrial environments, mechanical engineering, vehicle maintenance and the construction industry

  • For reliable sealing and protection of openings

Number of pieces in assortment/set

48 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information