Welcome to Würth Finland For trade customers only

Sealing tape

Ventilation duct sealing tape, Al/butyl
ISOLATION BAND 50MM/20M

Art.-no. 0875620900

EAN 4053479957319

-
Sealing tape

Art.-no. 0875620900

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Moisture-proof aluminium tape with self-tacking butyl adhesive.

Designed for applications that require a moisture-proof sealing tape. Made up of three layers.


The middle layer is the impermeable aluminium foil that has a laminated top layer of reinforced plastic.


The bottom layer is a coated, butyl-based adhesive mass that has a super-strong tack.



A sealed, moisture-proof result can be achieved by simply pressing the tape in place.


Long-lasting sealing capacity.


Thanks to its layered structure, the tape is very durable mechanically and will retain its moisture-proof properties without degrading. The elastic butyl adhesive tacks itself in place and makes seams absolutely leak and moisture-proof.


The tape will hold its excellent sealing properties through a wide temperature range.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaEffective sealing for:
  • Air-conditioning ducts

  • Pipes’ heat-insulating panels

  • Tank heat insulators

  • Brickwork joints

  • Joints between window frames and walls

Material

Butyle

Thickness

0.5 mm

Width

50 mm

Length of roll

20 m

Adhesive base

Butyl natural rubber

Min./max. temperature conditions

90 to -40 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information