Sealing washer with weather-resistant EPDM seal
Sealing washer stainless steel A2 plain
WASHER WITH EPDM SEAL 14MM A2
Register and access more than 75 000 products
- EPDM gasket vulcanized
- Cured-on elastomer seal
Würth sealing washers improve the dynamic strength of connections
Datasheets(X)
Outer diameter (d2) | 14 mm |
Suitable for | Screw diameter 4.8 mm |
Gasket thickness (h1) | 2 mm |
Internal diameter (d3) | 5.7 mm |
Material | Stainless steel A2 |
Surface | 0 - not applicable |
RoHS-compliant | Yes |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |