Sealing washer with weather-resistant EPDM seal
Sealing washer steel zinc plated
WSH-EPDM2-(A2K)-D16MM-(F.SCR6,3-6,5)
Register and access more than 75 000 products
- EPDM gasket vulcanized
- Cured-on elastomer seal
Würth sealing washers improve the dynamic strength of connections
Datasheets(X)
Outer diameter (d2) | 16 mm |
Suitable for | Screw diameters 6.3 and 6.5 mm |
Gasket thickness (h1) | 2 mm |
Internal diameter of the seal (d1) | 5.1 mm |
Internal diameter (d3) | 7 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |