Securing tab for beam clamp
Securing strap for beam clamp
SECSTRP-BMCLMP-(M8-M12)-VDS
VARIFIX
Register and access more than 75 000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Please note! M16 can be supplied upon special request.
Datasheets(X)
Length (L) | 350 mm |
Width (B) | 25 mm |
Thickness (t) | 3 mm |
Diameter of hole (RL1) | 10.5 mm |
Diameter of hole 2 (RL2) | 12.5 mm |
Distance 1 (A1) | 14.5 mm |
Distance 2 (A2) | 19 mm |
Product weight (per item) | 200 g |
Surface | Zinc plated |
Material | Steel sheet, 1.0226 |
Sustainability | Resources |