Self-adhesive cable fastening cord clips
Cable cord clips, self-adhesive
ADHMNT-CORDCLIP-CBLFXNG-SA-D8,0
Art.-no. 9501007705
EAN 5022660314872
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Well-suited for use even in restricted spaces
- Polyamide 6.6.
- Adheres to all dust-free and grease-free surfaces, e.g. metal, paintwork, plastic, wood, plaster, paper etc.
- Great time-saving solution as eliminates the need for drilling, screwing, riveting etc.
- No damage to paintwork
- Variable base areas
Product information
Datasheets(X)
Application area
For attaching cables, hoses, pipes etc.
Suitable for cable diameter | 8 mm |
Length x width x height | 25 x 25 x 11.5 mm |
Length | 25 mm |
Colour | Natural |
Width | 25 mm |
Height | 11.5 mm |
Material | PA 6.6 - Polyamide |