Welcome to Würth Finland For trade customers only

Self-adhesive masking paper

MASKPAP-SA-BRWN-W148-L30M

Art.-no. 089914830

EAN 4065746435178

-
Self-adhesive masking paper

Art.-no. 089914830

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fully self-adhesive masking paper for quick and easy coverage of large surfaces.

Easy to apply


  • Can be peeled off by hand

  • Suitable for covering different surfaces such as floors, stairs, windowsills, radiators, handrails etc.


Can be removed without residue


  • Can be removed without residue up to 60 days later, depending on the type of substrate

  • Suitable for indoor use


Reusable


Removable and reusable for readjustments and future applications



Suitable for sensitive surfaces


Adhesive strength: 0.3N/25mm



Environmentally friendly


Developed with a water-based acrylic adhesive

Notice

Ideal processing temperature approx. +15°C to +30°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +60°C.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Floors, stairs, windowsills, radiators, handrails etc.

Instructions

Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.

Width

148 mm

Length

30 m

Area

4.44 m²

Colour

Brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information