Welcome to Würth Finland For trade customers only

Self-amalgamating tape, PIB

Self-vulcanising adhesive tape PIB
PIP TAPE 25MMX10M

Art.-no. 0985077091

EAN 4053479985916

-
Self-amalgamating tape, PIB

Art.-no. 0985077091

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Excellent electrical properties, good ozone and water resistance and good ability to protect against corrosion.


Material Self-amalgamating polyisobutylene PIB


Thickness 0.5 mm


Tear resistance 21 kg/cm2


Elongation 600%


Breakdown voltage 20 kV/mm, briefly 40 kV/mm


Temperature range -40°C...+90°C, briefly +100°C


Volume resistivity 1x1013 ohm-m


Classifications Compliant with MIL-1-3825


Colour Black

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used mainly for phone cable installations and for joint insulations and cable ends of high voltage cables of 10–20 kV. Also for compressive bonds and layers to protect mainly against moisture. Excellent for taping irregular pieces. In addition, this tape is a versatile material for all sealing and closing uses, such as for pipe sleeves, temporary repairs of water hoses and fast renewals of O-seals.

Instructions

When applying the tape, stretch it with adequate force to reduce the width of the tape by half, so it self-fuses immediately and bonds into a solid but flexible mass that conforms to the surface perfectly while maintaining


its technical properties.

Chemical basis

Polyisobutylene natural rubber

Colour

Black

Width

25 m

Length

10 m

Thickness

0.5 mm

Min./max. temperature resistance

-40 to 90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information