Self-drilling façade construction screw with hexagon head and sealing washer piasta®
Self-drilling screw Piasta, hexagon, flange+seal
SCR-DBIT-HEX-FLG-WSH14-WS8-(RUS)-5,5X50
Register and access more than 75 000 products
Datasheets(X)
For screw connections of steel trapezoidal and corrugated profiles to metal substructures ≤ 4.0 mm and cassette profiles
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | EPDM |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 50 mm |
Outside diameter of the sealing washer (d2) | 14 mm |
Head height (k1) | 5.2 mm |
Drill tip length (lp) | 6.5 mm |
External drive (s1) | WS8 |