Self-tapping screw with flat head Sheetite®
SCR-PANHD-TSS-TXP20-(A2K)-M4X8
Art.-no. 0209901408
EAN 4056807524023
Register and access more than 75 000 products
Efficient connection of (thin) sheets
- Direct screwing
- Optimised capacity thanks to round shaft cross-section
- Flexible pre-punch design
- Improved hole finding thanks to rounded tip
- Low tapping torques
- Process-reliable assembly
- No cutting or processing of the thread required
- Play-free and self-locking thread seating
- Toothing under the head for increased breakaway torque
Datasheets(X)
For a secure connection in thin sheet metal (up to approx. 520 N/mm²)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Head diameter (dk) | 8.00 mm |
Head height (k1) | 3.1 mm |
Head type | Flat head |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Internal drive | TXP20 |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |