Welcome to Würth Finland For trade customers only

Self-tapping thread insert with cutting slot

Thread insert w.cutting slot stainless steel plain
THRINRT-SLFCUT-SL-1.4305-M4

Art.-no. 0660303040

EAN 4058462081279

-
Self-tapping thread insert with cutting slot

Art.-no. 0660303040

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Saves time during thread repair and thread reinforcement
  • For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • The inserts are simply screwed into a pre-drilled or pre-cast hole

  • Cutting effect due to sharp edges and interrupted threads of the male thread

  • The front threads are bevelled for easier cutting and insertion

  • The cutting slot keeps the thread inserts anchored even during strong vibrations or shaking of the workpiece.

  • Made of stainless steel 1.4305
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Applications in the entire metal and plastic processing industry

  • Thread reinforcement on tools with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • For repairing torn-out threads

  • Usual applications:

- For light metals and metals with a strength up to approx. 400 N/mm²


- For cast iron with hardness up to approx. 220 HB


- Plastic and fibreglass-reinforced plastic


(Tests on the original component are recommended, particularly near edges.)

Material

Stainless steel A1, 1.4305

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (d)

M4

Length (L)

8 mm

Outer diameter x pitch (D)

6.5 x 0.75 mm

Min./max. drill hole diameter

5.9-6.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information