Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.
DIN 6798 A2 stainless steel plain, shape A
WSH-SER-DIN6798-A2-A-D23,0
Register and access more than 75 000 products
Datasheets(X)
Suitable for screw thread | M22 |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 36 mm |
Height (h1) | 4.5 mm |
Thickness (s1) | 1.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
Form | A |
Design | Externally serrated |
DIN | 6798 |