Serrated washer, externally serrated, shape AZ DIN 6797, A4 stainless steel
DIN 6797 stainless steel A4 shape A
WSH-SER-DIN6797-A-A4-15
Art.-no. 0423415
EAN 4057709977221
Register and access more than 75 000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 24 mm |
Height (h1) | 2 mm |
Thickness | 1 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
