Welcome to Würth Finland For trade customers only

Set of ATORN stepped jaws with clip-in device

ATORN STUFENBACKEN SET FIX UND MOBIL

Art.-no. 1970934407

-
Set of ATORN stepped jaws with clip-in device

Art.-no. 1970934407

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For clamping parallel workpieces. Reversible for increasing the clamping distance.

Execution

  • Stepped jaw hardened and polished
  • With clip-in device for stepped rail
  • Accessories for art. no.: 28741125 and 28730125/225

Delivery

1 set of stepped jaws incl. fastening screws

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4050293318531

Manufacturer Part Number

21880010

Type

Stepped jaws

Jaws width

125 mm

Jaws thickness

78/78 mm

Jaws height

39.5 mm

Min./max. clamping width

0-90 mm

Min./max. clamping width 2

0-178 mm

Harmonized System Code

84662098

Gross Weight

4.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information