Welcome to Würth Finland For trade customers only

Setting tool LEVELFIX

HEX socket, E 6.3 for Levelfix mounting
IMPSKTWRNCH-E6,3-SW28

Art.-no. 0614176028

EAN 4053479598895

-
Setting tool LEVELFIX

Art.-no. 0614176028

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Magnetic socket LEVELFIX for easy screw installation and adjustment.


  • Easy to use

  • Quick to install

  • Easy and precise adjustment


With magnet to keep the screw in the tool


For power or battery operated screwdrivers and drills

Notice

More precise adjustment can be achieved with LEVELFIX adjustable wrench

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Window and door installations with LEVELFIX screws

Width across flats

28 mm

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip type

Octagonal

Socket wrench depth

5 mm

Length (L)

25 mm

Socket wrench depth to magnet (l)

5 mm

Socket wrench external diameter (D)

37 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CALIBTL-F.MNT-WS28

Also suitable for narrower joint widths
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information