Sewer hose KANAL
KANAL DRAIN HOSE 25MMX120M 200BAR
Register and access more than 75 000 products
Wear-resistant rubber sewer flushing hose, especially suitable as a reel hose for sewer flushing vehicles.
- Inner cover: black SBR
- Reinforcement: 2 x strong, synthetic textile fabric
- Outer cover: black NR/BR
- Working/burst pressure: 250–625 bar
- Operating temperature: -35...+80°C
- The hose is supplied in fixed lengths with BSP male/female threaded ends
The hose is supplied in specified lengths of 120 m, ready-assembled with crimped male/female threaded connectors.
Datasheets(X)
Inner hose diameter | 25 mm |
Length | 120 m |
Min./max. temperature resistance | -20 to 80 °C |
Operating pressure | 200 bar |
Burst pressure | 500 bar |